STRAIGHT SECTION

Item #: 2257393

Cat #: 248P09-18-144

UPC: 781011622299

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BLN 248P09-18-144 STRAIGHT SECTION

Overview

BLN 248P09-18-144 STRAIGHT SECTION
Also known as: 781011622299, 248P09-18-144, BLI248P091814

Specifications

Length: 12 ft
Width: 18 in
Material: Aluminum
Length: 12 ft
Material: Aluminum
Width: 18 in