LED BR30 Lamp, CCT Selectable

Item #: 2256890

Cat #: 10PAR38/90W/DipS/ 5CCT/40D/D/P/E26/T20

UPC: 046677586478

$ 25.74 EA
Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Selectable Color Temperature: 2700-3000-3500-4000-5000K, Rated Average Life: 15,000 Hrs. *Philips CC# 586479, 12NC 929003741003, Part # 10PAR38/90W/DipS/5CCT/40D/D/P/E26/T20. Package Qty.: 2 x 2-pack. Order 1 = 2-lamps.

Overview

Dimmable LED Lamp, 10W, 120V, Bulb: PAR38, Base: Medium Screw (E26), Lumens: 900, CRI: 90, Selectable Color Temperature: 2700-3000-3500-4000-5000K, Rated Average Life: 15,000 Hrs. *Philips CC# 586479, 12NC 929003741003, Part # 10PAR38/90W/DipS/5CCT/40D/D/P/E26/T20. Package Qty.: 2 x 2-pack. Order 1 = 2-lamps.

Philips LED light bulbs provide an easy solution to realize the color selection to fit for your desired application. it's designed with beautiful light, an exceptionally long life, and immediate, significant energy savings. With a pure and elegant design, this bulb is the perfect replacement for your traditional bulbs

Also known as: 046677586478, 10PAR38/90W/DipS/ 5CCT/40D/D/P/E26/T20, PHI10PAR3890WDIPS5

Specifications

Wattage: 10
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 90
Lumens: 900
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10
Volts AC: 120
Lumens: 900
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Dimmable: Yes