Surface Cover For NEMA 1 Screw Cover Enclosures, Size: 12 x 12"

Item #: 2256835

Cat #: SC1212

UPC: 786725866489

Company wide:
0 in stock
Documents & Guides
Surface Cover For NEMA 1 Screw Cover Enclosures, Size: 12 x 12 Inch, Material/Finish: Steel/Galvanized

Overview

Surface Cover For NEMA 1 Screw Cover Enclosures, Size: 12 x 12 Inch, Material/Finish: Steel/Galvanized

Designed for use as a junction box and pull box in commercial and general industrial applications. Flush covers must be ordered separately for flush mount applications.

Also known as: 786725866489, SC1212, WIESC1212

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Material: Steel
Standards: California Proposition 65
Material: Steel
Standards: California Proposition 65