3.75" LIGHT ENGINE

Item #: 2256648

Cat #: L308927NF

UPC: 662057998183

Company wide:
0 in stock
Documents & Guides
3.75" LIGHT ENGINE 800LM 27K 90CRI NF

Overview

3.75" LIGHT ENGINE 800LM 27K 90CRI NF
Also known as: 662057998183, L308927NF, LOLL308927NF

Specifications

Mounting: Recessed
Mounting: Recessed