Capacitor, Dielektrol, 13800V, 15180V Max, 3P, Non-PCB

Item #: 2256645

Cat #: 18L0012WH

UPC: 78317544727

Call for price
Company wide:
0 in stock
Documents & Guides
Capacitor, Dielektrol, 13800 rms Volt, 15180 rms Volt Max, 3-Pole, Non-PCB

Overview

Capacitor, Dielektrol, 13800 rms Volt, 15180 rms Volt Max, 3-Pole, Non-PCB

Reactors help to protect motors from the high peak voltages and fast rise times (dv/dt) which can be experienced in IGBT inverter applications when the distance between the inverter and motor is long.

Also known as: 78317544727, 18L0012WH, GEN18L0012WH

Specifications

Poles: 3
Type: Capacitor
Poles: 3
Type: Capacitor