24V DC All-In-One Dimmer + Driver

Item #: 2256506

Cat #: NAVI-60-24-WH

UPC: 714176074474

$ 164.27 EA
Company wide:
21 in stock
Documents & Guides
24V DC All-In-One Dimmer + Driver: 60 watt LED dimmer switch + LED power supply in one; Single Pole or Three-way, 120v ac input- 24v dc output; Adjustable voltage output dial to address voltage drop, Fits in standard single gang box. Navi Dim is compatible with most 24VDC tape light and fixtures.

Overview

24V DC All-In-One Dimmer + Driver: 60 watt LED dimmer switch + LED power supply in one; Single Pole or Three-way, 120v ac input- 24v dc output; Adjustable voltage output dial to address voltage drop, Fits in standard single gang box. Navi Dim is compatible with most 24VDC tape light and fixtures.

Navi Dim simplifies LED lighting systems by combining an in-wall LED dimmer switch and power supply into a single integrated unit. Navi Dim mounts to standard in-wall switch box, accepts 120V AC and converts to low voltage DC. Navi Dim is compatible with most 24VDC tape light and fixtures.

Also known as: 714176074474, NAVI-60-24-WH, ALGNAVI6024WH

Specifications

Mounting: Recessed
Volts DC: 24
Volts AC: 120
Type: Dimmer, DC Power Supply
Color: White
Wattage: 60
Dimmable: Yes
Mounting: Recessed
Volts AC: 120
Color: White
Dimmable: Yes
Volts DC: 24
Type: Dimmer, DC Power Supply
Wattage: 60