Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 6 x 6 x 4"

Item #: 2256304

Cat #: RSC060604NK

UPC: 786725860883

Company wide:
79 in stock
Documents & Guides
Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 6 x 6 x 4 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat

Overview

Enclosure, RSC Series, NEMA 3R, Wall-Mount, Screw Cover, 6 x 6 x 4 Inch, No Knockouts, Material/Finish: Steel/Gray Powder Coat
Also known as: 786725860883, RSC060604NK, WIERSC060604NK

Features & Benefits

  • Bodies and doors fabricated from 16 gauge carbon steel
  • Drop shiled top and smooth seamless sides and front
  • A slip-on reversible cover is securely fastened with screws located along botoom edge
  • No gasketing is required
  • Hasp for padlocking or meter seal is provided

Specifications

Color: Gray
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Color: Gray
Standards: California Proposition 65
Material: Steel
IP/NEMA Rating: NEMA 3R