CCT Select Bypass PLS Lamp

Item #: 2256274

Cat #: 38674

UPC: 790492386743

$ 17.67 EA
Company wide:
12 in stock
Documents & Guides
CCT Select Bypass PLS Lamp: 2GX7 (4-pin) Base, 5.5W (13W Equiv.), 120-277V, 2700K/3000K/3500K/4000K CCT, 660-690 Lumens, 82 CRI, 120° Beam Angle, 180° Rotatable Base, Enclosed Fixture Rated. Product # 38674, Model # 5.5PLS/8CCTS/BYP/2GX7.

Overview

CCT Select Bypass PLS Lamp: 2GX7 (4-pin) Base, 5.5W (13W Equiv.), 120-277V, 2700K/3000K/3500K/4000K CCT, 660-690 Lumens, 82 CRI, 120° Beam Angle, 180° Rotatable Base, Enclosed Fixture Rated. Product # 38674, Model # 5.5PLS/8CCTS/BYP/2GX7.
Also known as: 790492386743, 38674, GEE38674

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable, 2700
Lumens: 660, 690
Color Rendering Index (CRI): 82
Shape: PL
Wattage: 5.500
Dimmable: No
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable, 2700
Color Rendering Index (CRI): 82
Wattage: 5.500
Volts AC Range: 120 - 277
Lumens: 660, 690
Shape: PL
Dimmable: No