240W Round LED High Bay, 30/40/50K

Item #: 2255611

Cat #: HBCP240

UPC:

$ 290.72 EA
Company wide:
114 in stock
Documents & Guides
Round LED High Bay, Selectable Wattage: 150/190/240, 120-480V, 25100/31700/40050 Lumens, Selectable Color Temperature: 3000K/4000K/5000K

Overview

Round LED High Bay, Selectable Wattage: 150/190/240, 120-480V, 25100/31700/40050 Lumens, Selectable Color Temperature: 3000K/4000K/5000K
Also known as: HBCP240, LTRHBCP240

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED