Receptacles, Single, Commercial/ Industrial Grade, 2-Pole 3-Wire Gr

Item #: 2255523

Cat #: HBL5251

UPC: 783585013817

Company wide:
0 in stock
Documents & Guides
Receptacles, Single, Commercial/ Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown

Overview

Receptacles, Single, Commercial/ Industrial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Brown

The Hubbell HUBHBL5251 receptacle features a slender / compact design, and triple wipe contacts. This device is self grounding.

Also known as: 783585013817, HBL5251, KELHBL5251

Features & Benefits

  • Slender/compact design
  • Triple wipe contacts

Specifications

Color: Brown
Mounting: Screw
Type: Single Receptacle
NEMA Configuration: 5-15R
Color: Brown
Type: Single Receptacle
Mounting: Screw
NEMA Configuration: 5-15R