Eaton AbleEdge Wire Bending Kit for 4050A During Retrofit of Smart Breaker

Item #: 2254919

Cat #: SBR4050WIREKIT

UPC: 786687090373

$ 35.33 EA
Company wide:
20 in stock
Documents & Guides
Eaton AbleEdge Wire Bending Kit for 4050A During Retrofit of Smart Breaker, 8AWG Stranded Copper, 120/240V

Overview

Eaton AbleEdge Wire Bending Kit for 4050A During Retrofit of Smart Breaker, 8AWG Stranded Copper, 120/240V
Also known as: 786687090373, SBR4050WIREKIT, CUTSBR4050WIREKIT

Specifications

Volts AC: 120/240
Amps: 50
Gauge: 8 AWG
Volts AC: 120/240
Gauge: 8 AWG
Amps: 50