2.5A 120V PHOTO CONTROL

Item #: 2254170

Cat #: K5413

UPC: 784572259331

$ 37.58 EA
Company wide:
0 in stock
MLB K5413 2.5A 120V PHOTO CONTROL

Overview

MLB K5413 2.5A 120V PHOTO CONTROL
Also known as: 784572259331, K5413, MIBK5413

Specifications

Volts AC: 120
Volts AC: 120