6" LED Surface Mount Downlight, 15 Watts, 3000K Color Select, 120V, 24 Pack

Item #: 2254029

Cat #: 83895

UPC: 807154838950

$ 227.47 EA
Company wide:
0 in stock
Documents & Guides
LED Surface Mount Downlight 6 Inch 15 Watts 1230 Lumens 3000K Color Select 120V Triac Dim 24 Pack

Overview

LED Surface Mount Downlight 6 Inch 15 Watts 1230 Lumens 3000K Color Select 120V Triac Dim 24 Pack

The Surface Mount Downlight Series is a family of 4in, 6in and 8in round downlights with selectable CCT and dedicated lumen output options. The removeable, concave lens is designed to perfectly integrate with the gently angled metal housing, blending easily into any ceiling. Keep the same fixture profile and save energy with an optional center mounted integral PIR sensor. Save time, money, and package waste with a 24-fixture contractor pack.

Also known as: 807154838950, 83895, HCO83895

Features & Benefits

  • 24-Pack to save time and reduce packaging waste
  • Surface mount or use Adaptor Kit for Recessed Can (sold separately)
  • 3000K & Triac Dimming
  • Low Profile - Mount on Ceiling
  • Powder Coated Stamped Steel Housing with Frosted Acrylic Lens

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Diameter: 6 in
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Volts AC: 120
Diameter: 6 in