Air Conditioner Disconnect, Non-Fused, 60A, 120/240VAC, Metallic, Pull Out

Item #: 2253638

Cat #: HNF60R

UPC: 051411600013

Company wide:
0 in stock
Documents & Guides
Air Conditioner Disconnect, Non-Fused, 60 Amp, 120/240 Volt AC, Metallic, Pull Out

Overview

Air Conditioner Disconnect, Non-Fused, 60 Amp, 120/240 Volt AC, Metallic, Pull Out

AC Disconnects stop the power going to an air conditioner unit and allow for safe working conditions.

Also known as: 051411600013, HNF60R, HXDHNF60R

Specifications

Volts AC: 120/240
Material: Metallic
Amps: 60
Type: Non-Fused, AC Disconnect
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240
Amps: 60
IP/NEMA Rating: NEMA 3R
Material: Metallic
Type: Non-Fused, AC Disconnect