Clip-on Trim for 6” Brio

Item #: 2253629

Cat #: BRD4-TRIM-RD-BK

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Clip-on Trim for 6” Brio: Black; BRD6-TRIM-RD-BK

Overview

Clip-on Trim for 6” Brio: Black; BRD6-TRIM-RD-BK
Also known as: BRD4-TRIM-RD-BK, ALGBRD4TRIMRDBK

Specifications

Color: Black
Diameter: 6 in
Type: Decorative Trims
Color: Black
Type: Decorative Trims
Diameter: 6 in