LED Bullet Floodlight

Item #: 2253628

Cat #: OLB-ALO-SWW2-UVOLT-PE-DDB

UPC: 198935110601

$ 98.31 EA
Company wide:
73 in stock
Documents & Guides
LED Bullet Floodlight: 500/750/1000 Lumens, 8.4 Watt, 120-347V, 3000K/4000K/5000K CCT, Dark Bronze Finish. Replace up to 75 Watt. Acuity/Lithonia Ci Code: *2938JY, Cat.# OLB ALO SWW2 UVOLT PE DDB.

Overview

LED Bullet Floodlight: 500/750/1000 Lumens, 8.4 Watt, 120-347V, 3000K/4000K/5000K CCT, Dark Bronze Finish. Replace up to 75 Watt. Acuity/Lithonia Ci Code: *2938JY, Cat.# OLB ALO SWW2 UVOLT PE DDB.

The OLB LED bullet floodlight comes ready to handle all accent lighting applications. Eliminate jobsite complexity with this single SKU solution that delivers dependable, adaptable illumination.

Also known as: 198935110601, OLB-ALO-SWW2-UVOLT-PE-DDB, LITOLBALOSWW2UVOLT

Specifications

Lumens: 1000, 500, 750
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Wattage: 8.400
Finish: Dark Bronze
Volts AC Range: 120 - 347
Lumens: 1000, 500, 750
Wattage: 8.400
Volts AC Range: 120 - 347
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White)
Finish: Dark Bronze