Single Phase Home Hub Inverter, 240V, 3.800kW - 11.400kW, 16 - 48A

Item #: 2253540

Cat #: USE11400H-USSKBEZ8

UPC:

$ 813.40 EA
Company wide:
35 in stock
Documents & Guides
Single Phase Home Hub Inverter, Programmable, 240V, 3.800kW - 11.400kW, 16 - 48A, Power Ouput W/ Pcs Certified Revenue Grade Metering And Consumption Monitoring W/ Wi-Fi Antenna, NEMA 4X

Overview

Single Phase Home Hub Inverter, Programmable, 240V, 3.800kW - 11.400kW, 16 - 48A, Power Ouput W/ Pcs Certified Revenue Grade Metering And Consumption Monitoring W/ Wi-Fi Antenna, NEMA 4X

Built to be the ultimate home energy manager, it intelligently coordinates PV production, battery storage, backup power during outages**, EV charging, and smart energy devices. Delivering record-breaking 99% weighted efficiency with up to 200% DC oversizing, it supports more PV on the roof and more energy value for the homeowner. During backup operation, it can start high LRA HVAC loads to keep comfort systems running when it matters most.

Also known as: USE11400H-USSKBEZ8, SEDUSE11400HUSSKBE

Specifications

Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Wattage: 11.4 kW
Amps Range: 16 - 48
Phase: 1
IP/NEMA Rating: NEMA 4X
Amps Range: 16 - 48
Volts AC: 240
Wattage: 11.4 kW