Emergency Ballast

Item #: 2253432

Cat #: I32 M25

UPC: 040232474392

$ 114.01 EA
Company wide:
39 in stock
Documents & Guides
Reduced Profile Emergency Ballast: Input Voltage: (Dual) 120/277V, 60Hz, Input Wattage 2.5 Watts, Lamps Operated: Most 2'-4' single, bipin T8 thru T12 and 2'-4' 28W T5 fluorescent lamps, Emergency Operation: 90 minutes; (1) lamp up to 500 lumens. Includes test switch and charge indicator accessory kit. Rated for use in plenum and enclosed and gasketed fixtures Acuity Ci Code: *2658C5.

Overview

Reduced Profile Emergency Ballast: Input Voltage: (Dual) 120/277V, 60Hz, Input Wattage 2.5 Watts, Lamps Operated: Most 2'-4' single, bipin T8 thru T12 and 2'-4' 28W T5 fluorescent lamps, Emergency Operation: 90 minutes; (1) lamp up to 500 lumens. Includes test switch and charge indicator accessory kit. Rated for use in plenum and enclosed and gasketed fixtures Acuity Ci Code: *2658C5.

The I32 from IOTA Engineering is a UL Listed fluorescent emergency ballast that allows the same fixture to be used for both normal and emergency operation. In the event of a power failure, the I32 switches to the emergency mode and operates one of the existing lamps for 90 minutes. The unit contains a battery, charger, and inverter circuit in a single can. The I32 can be used with most 2′-4′ T8 thru T12 lamps and 28W T5 lamps, with an initial output of up to 500 lumens for one lamp, and features lamp selector leads for optimizing light output for designated lamp types. The unit can be mounted in the wireway or on top of the fixture. The I32 delivers high performance in a reduced height design, and is ideal for use in fixtures where ballast compartment space is limited. The I-32 is UL Listed for use in enclosed and gasketed fixtures.

Also known as: 040232474392, I32 M25, IOTI32M25

Specifications

Type: Emergency Ballast
Type: Emergency Ballast