S711, Soft Starter, Frame Size 3, Terminal Cover

Item #: 2253415

Cat #: S711-XHB-FS3

UPC: 786689972455

$ 265.55 EA
Company wide:
0 in stock
Documents & Guides
S711, Soft Starter, Frame Size 3, Terminal Cover

Overview

S711, Soft Starter, Frame Size 3, Terminal Cover

The S711 soft starters are general performance models designed to provide smart and precise control of three-phase power in a wide range of industrial applications. Rated from 12 A to 560 A, the S711 incorporated the latest cybersecurity features, as well as Modbus RTU, Ethernet and Bluetooth Low Energy (LE) communications for easy set-up and monitoring via mobile devices.

Also known as: 786689972455, S711-XHB-FS3, CUTS711XHBFS3

Specifications

Type: Terminal Shroud
Size: Frame 3
Type: Terminal Shroud
Size: Frame 3