S711 Soft Starter, 560A, 200 - 575 VAC, 110 - 240 VAC, With Control Unit, Frame Size 4, IP00

Item #: 2253402

Cat #: S711-34560AC

UPC: 786689905989

$ 7143.27 EA
Company wide:
11 in stock
Documents & Guides
S711 Soft Starter, 560 Amp, 200 - 575 Volt AC, 110 - 240 Volt AC, With Control Unit, Frame Size 4, IP00

Overview

S711 Soft Starter, 560 Amp, 200 - 575 Volt AC, 110 - 240 Volt AC, With Control Unit, Frame Size 4, IP00

The S711 soft starters are general performance models designed to provide smart and precise control of three-phase power in a wide range of industrial applications. Rated from 12 A to 560 A, the S711 incorporated the latest cybersecurity features, as well as Modbus RTU, Ethernet and Bluetooth Low Energy (LE) communications for easy set-up and monitoring via mobile devices.

Also known as: 786689905989, S711-34560AC, CUTS71134560AC

Specifications

Type: Softstarter
Size: Frame 4
Volts AC Control Range: 110 - 240
Amps: 560
Volts AC Range: 200 - 575
Type: Softstarter
Volts AC Control Range: 110 - 240
Volts AC Range: 200 - 575
Size: Frame 4
Amps: 560