S711 Soft Starter, 170A, 200 - 575 VAC, 110 - 240 VAC, With Control Unit, Frame Size 3, IP00

Item #: 2253389

Cat #: S711-34170AC

UPC: 786689905927

$ 2990.15 EA
Company wide:
47 in stock
Documents & Guides
S711 Soft Starter, 170 Amp, 200 - 575 Volt AC, 110 - 240 Volt AC, With Control Unit, Frame Size 3, IP00

Overview

S711 Soft Starter, 170 Amp, 200 - 575 Volt AC, 110 - 240 Volt AC, With Control Unit, Frame Size 3, IP00

The S711 soft starters are general performance models designed to provide smart and precise control of three-phase power in a wide range of industrial applications. Rated from 12 A to 560 A, the S711 incorporated the latest cybersecurity features, as well as Modbus RTU, Ethernet and Bluetooth Low Energy (LE) communications for easy set-up and monitoring via mobile devices.

Also known as: 786689905927, S711-34170AC, CUTS71134170AC

Specifications

Type: Softstarter
Amps: 170
Size: Frame 3
Volts AC Control Range: 110 - 240
Volts AC Range: 200 - 575
Type: Softstarter
Size: Frame 3
Volts AC Range: 200 - 575
Amps: 170
Volts AC Control Range: 110 - 240