S711 Soft Starter, 62A, 200 - 575 VAC, 110 - 240 VAC, With Control Unit, Frame Size 2, IP20

Item #: 2253379

Cat #: S711-34062AC

UPC: 786689906153

$ 1314.25 EA
Company wide:
48 in stock
Documents & Guides
S711 Soft Starter, 62 Amp, 200 - 575 Volt AC, 110 - 240 Volt AC, With Control Unit, Frame Size 2, IP20

Overview

S711 Soft Starter, 62 Amp, 200 - 575 Volt AC, 110 - 240 Volt AC, With Control Unit, Frame Size 2, IP20

The S711 soft starters are general performance models designed to provide smart and precise control of three-phase power in a wide range of industrial applications. Rated from 12 A to 560 A, the S711 incorporated the latest cybersecurity features, as well as Modbus RTU, Ethernet and Bluetooth Low Energy (LE) communications for easy set-up and monitoring via mobile devices.

Also known as: 786689906153, S711-34062AC, CUTS71134062AC

Specifications

Amps: 62
Type: Softstarter
Size: Frame 2
Volts AC Control Range: 110 - 240
Volts AC Range: 200 - 575
Amps: 62
Size: Frame 2
Volts AC Range: 200 - 575
Type: Softstarter
Volts AC Control Range: 110 - 240