435W Solar Module

Item #: 2253347

Cat #: AXN10M435B

UPC:

$ 239.80 EA
Company wide:
86 in stock
Documents & Guides
435W Solar Module, 108 Half-Cut Cells, 67.8" x 44.65" x 1.38", USA Made with Domestic Content

Overview

435W Solar Module, 108 Half-Cut Cells, 67.8" x 44.65" x 1.38", USA Made with Domestic Content

Auxin Solar’s AXN10M series delivers class-leading 435–450W output in a Made-in-U.S.A. module engineered for long-term reliability. Built with n-type mono 108 half-cut cells for excellent low-light performance, it features dual-POE “Moisture Lock” encapsulation, strong PID resistance, and UL 61730 certification. Designed for tough environments, it supports up to 1500 VDC systems and high mechanical loads up to 5,400 Pa for wind and snow.

Also known as: AXN10M435B, AXNAXN10M435B

Specifications

Wattage: 435
Wattage: 435