SMR100 Rail, 185", Mill Finish

Item #: 2253287

Cat #: SMR100-185-M

UPC:

$ 42.35 EA
Company wide:
0 in stock
Documents & Guides
SMR100 Rail, 185 Inch, Mill Finish

Overview

SMR100 Rail, 185 Inch, Mill Finish

SMR is a next-generation solar racking solution engineered for strength, simplicity, and speed. Its optimized rail design makes it both lightweight and exceptionally strong, ideal for any roof mount installation. With one-tool assembly and innovative Pop-On technology, SMR delivers faster installs, reliable performance, and unbeatable value for solar professionals.

Also known as: SMR100-185-M, SNMSMR100185M

Specifications

Width: 1.370 in
Material: Aluminum
Length: 185 in
Height: 2.165 in
Width: 1.370 in
Length: 185 in
Material: Aluminum
Height: 2.165 in