WP GRY 2G OUTLET BOX

Item #: 2252907

Cat #: 2B75-7X

UPC: 835243005952

$ 24.32 EA
Company wide:
0 in stock
WP GRY 2G OUTLET BOX

Overview

WP GRY 2G OUTLET BOX

Orbit Industries offers a complete selection of weatherproof boxes, covers, in-use boxes, and accessories designed to deliver reliable protection in outdoor and wet-location electrical installations. Built for durability and code-compliant performance, these products help safeguard wiring devices, switches, and receptacles against moisture, dust, and harsh environmental conditions. With a range of configurations, rugged construction, and easy-install features, Orbit’s weatherproof solutions support residential, commercial, and industrial applications where long-lasting protection and dependable access are essential.

Also known as: 835243005952, 2B75-7X, ORB2B757X

Specifications

Height: 4 1/2 in
Gangs: 2
Color: Gray
Depth: 2 in
Width: 4 9/16 in
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 7
Material: Die Cast Copper Free Aluminum
Cubic Inches: 30.500
Height: 4 1/2 in
Color: Gray
Width: 4 9/16 in
Number of Threaded Outlets: 7
Cubic Inches: 30.500
Gangs: 2
Depth: 2 in
Threaded Outlet Diameter: 3/4 in
Material: Die Cast Copper Free Aluminum