Standby Generator, 28kW, 1PH, 200A, 240VAC, with Transfer Switch | Cellular

Item #: 2252896

Cat #: 7329

UPC: 696471104769

$ 10147.99 EA
Company wide:
3 in stock
Documents & Guides
Standby Generator, 28 kW, 1-Phase, 200 Amp, 240 Volt AC, with Transfer Switch | Cellular

Overview

Standby Generator, 28 kW, 1-Phase, 200 Amp, 240 Volt AC, with Transfer Switch | Cellular

A Generac standby generator protects your home and gives you peace of mind. When the power fails, you'll be ready. With automatic operation and 24/7/365 support from our Wisconsin headquarters, a Generac backup generator gives you added protection in an increasingly uncertain world.

Also known as: 696471104769, 7329, GPS7329

Specifications

Amps: 200
Volts AC: 240
Type: Standby Generator
Wattage: 28 kW
Amps: 200
Type: Standby Generator
Volts AC: 240
Wattage: 28 kW