281-601 Terminal Block

Item #: 0225270

Cat #: 281-601

UPC:

$ 2.57 EA
Company wide:
2,454 in stock
Documents & Guides
2-Conductor Through Terminal Block; 4 mm², Lateral Marker Slots, For DIN-Rail 35 x 15 And 35 x 7.5; Cage Clamp

Overview

2-Conductor Through Terminal Block; 4 mm², Lateral Marker Slots, For DIN-Rail 35 x 15 And 35 x 7.5; Cage Clamp

2-conductor through terminal block; 4 mm²; lateral marker slots; for DIN-rail 35 x 15 and 35 x 7.5; CAGE CLAMP®; 4,00 mm²; gray

Also known as: 281-601, WAG281601

Specifications

Type: Terminal Block
Amps: 32
Color: Gray
Size: 4 mm
Type: Terminal Block
Color: Gray
Amps: 32
Size: 4 mm