SlimFlood Selectable LED Flood Light

Item #: 2252707

Cat #: SF150-SCT-G3-10-PCB-BZ

UPC: 190096197446

$ 218.80 EA
Company wide:
28 in stock
Documents & Guides
SlimFlood Selectable LED Flood Light: 100/120/150 Watt ( 15550/18550/22250lm), 120-347 Volt, Selectable Color Temperature: 3000K/4000K/5000K, . Photocell is included as standard, Slipfitter & Trunnion Mount Options Included, Gen 3, Bronze Finish. The Stonco/KEENE SlimFlood Selectable Floodlight. 12NC 911401860087

Overview

SlimFlood Selectable LED Flood Light: 100/120/150 Watt ( 15550/18550/22250lm), 120-347 Volt, Selectable Color Temperature: 3000K/4000K/5000K, . Photocell is included as standard, Slipfitter & Trunnion Mount Options Included, Gen 3, Bronze Finish. The Stonco/KEENE SlimFlood Selectable Floodlight. 12NC 911401860087

The SlimFlood Selectable Gen 3 offers energy saving LED technology along with field selectable color, beam angle, and wattage. Versatile and stylish with seven different sizes to choose from, provides application flexibility for ground, wall or pole mounting installations, with both included in carton. Ideal for sign lighting, building facades, security lighting, and general purpose floodlighting applications.

Also known as: 190096197446, SF150-SCT-G3-10-PCB-BZ, STOSF150SCTG310PCB

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 100, 150, 120, Selectable
Mounting: Trunnion, Slipfitter
Color: Bronze
Lumens: 15500, 11850, 22200
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Mounting: Trunnion, Slipfitter
Lumens: 15500, 11850, 22200
Wattage: 100, 150, 120, Selectable
Color: Bronze