4" Recessed Square LED Downlight w/Driver, 30K, Black

Item #: 2252705

Cat #: AD-LED-4-S15W-3K-T4SB

UPC:

Company wide:
0 in stock
Documents & Guides
4" Recessed Square LED With Integral Driver In Connection Box, 15 Watt, 3000K, 120VAC Triac Dimmable, Black

Overview

4" Recessed Square LED With Integral Driver In Connection Box, 15 Watt, 3000K, 120VAC Triac Dimmable, Black
Also known as: AD-LED-4-S15W-3K-T4SB, LLLADLED4S15W3

Specifications

Color Temperature: 3000 (Warm White)
Size: 4 in
Wattage: 15
Color: Black
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Wattage: 15
Light Technology: LED
Size: 4 in
Color: Black
Dimmable: Yes