
LED Canopy/Ceiling Luminaire
Item #: 2252697
Cat #: XPCNY LED ALO2 SWW2 FPCL MVOLT DWHXD M3
UPC: 197590143368
Call for price
Company wide:
0
in stock
Documents & Guides
LED Canopy/Ceiling Luminaire: 13,000-20,000 Lumens (88-134W), Switchable CCT- 3000K, 4000K, and 5000K, Flat poly clear lens,120-277V, White. Acuity Ci Code: *2878G4
Overview
LED Canopy/Ceiling Luminaire: 13,000-20,000 Lumens (88-134W), Switchable CCT- 3000K, 4000K, and 5000K, Flat poly clear lens,120-277V, White. Acuity Ci Code: *2878G4
The XPCNY LED luminaire is designed to provide exceptional energy savings and versatility in one package. Features such as Adjustable Lumen Output, Adjustable CCTs, and forward throw distribution option make the XPCNY one of the most versatile gas station canopies in the market. With up to 170 LPW the XPCNY LED delivers up to 80% in energy savings when replacing metal halide luminaires. With over 100,000 hour life expectancy (12+ years of 24/7 continuous operation), the XPCNY LED luminaire provides significant maintenance savings over traditional luminaires. XPCNY can be installed in both 12" and 16" Canopies and is fully serviceable from below without removing the fixture.
Also known as: 197590143368, XPCNY LED ALO2 SWW2 FPCL MVOLT DWHXD M3, LITXPCNYLEDALO2
Specifications
| Material: | Die Cast Aluminum |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 109, 90, 134, Selectable |
| Type: | LED Luminaire, Ceiling Fixture, Garage/Canopy Light |
| Shape: | Square |
| Color Rendering Index (CRI): | 80 |
| Color: | White |
| Lumens: | 13000, 20000 |
| Dimmable: | No |
| Mounting: | Ceiling |
| Volts AC Range: | 120 - 277 |
| Material: | Die Cast Aluminum |
| Wattage: | 109, 90, 134, Selectable |
| Shape: | Square |
| Color: | White |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | LED Luminaire, Ceiling Fixture, Garage/Canopy Light |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 13000, 20000 |
| Mounting: | Ceiling |