11A19-LED-9CS-E26-D-T20 LED A19 LAMP MEDIUM (E26) BASE COLOR SELECTABLE 2700K-5000K 11W 1100 LUMENS

Item #: 2252573

Cat #: 83213

UPC: 807154832132

$ 4.30 EA
Company wide:
65 in stock
Documents & Guides
LED A19 Lamp: Medium (E26) Base, Color Selectable: 2700K-5000K, 11W, 1100 Lumens (75W Equiv), Dimmable, T20. Halco Product SKU: 83213, Product Code: 11A19-LED-9CS-E26-D-T20

Overview

LED A19 Lamp: Medium (E26) Base, Color Selectable: 2700K-5000K, 11W, 1100 Lumens (75W Equiv), Dimmable, T20. Halco Product SKU: 83213, Product Code: 11A19-LED-9CS-E26-D-T20

Halco’s ProLED Select A19 Series combines classic design with advanced flexibility. Offered in both E26 and GU24 base options, each lamp features five selectable color temperatures and a high 90+ CRI for rich, true-to-life illumination. Ideal for homes, apartments, and light commercial spaces, these lamps make it easy to set the perfect mood without changing products. CEC Title 20 compliant and energy efficient, the Select A19 Series delivers the classic look customers love—backed by the modern performance they expect.

Also known as: 807154832132, 83213, HCO83213

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1100
Material: Plastic
Color Rendering Index (CRI): 90
Wattage: 11
Shape: A19 (Arbitrary)
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Base: Medium Screw (E26)
Lumens: 1100
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Material: Plastic
Wattage: 11
Dimmable: Yes