9W A19 LED Lamp, 27-50K

Item #: 2252571

Cat #: 83212

UPC: 807154832125

$ 3.36 EA
Company wide:
1,608 in stock
Documents & Guides
9 Watt A19 LED Lamp, 800 Lumens, Selectable Color Temperature: 2700K-5000K, Dimmable, T20

Overview

9 Watt A19 LED Lamp, 800 Lumens, Selectable Color Temperature: 2700K-5000K, Dimmable, T20
Also known as: 807154832125, 83212, HCO83212

Specifications

Lumens: 800
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 800
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Standards: California Title 20
Dimmable: Yes