6W A19 LED Lamp, 27-50K

Item #: 2252570

Cat #: 83211

UPC: 807154832118

$ 3.21 EA
Company wide:
386 in stock
Documents & Guides
6 Watt A19 LED Lamp, 450 Lumens (40W Equiv.), Selectable Color Temperature: 2700K-5000K, 90 CRI, Dimmable, T20 compliant.

Overview

6 Watt A19 LED Lamp, 450 Lumens (40W Equiv.), Selectable Color Temperature: 2700K-5000K, 90 CRI, Dimmable, T20 compliant.

Halco’s ProLED Select A19 Series combines classic design with advanced flexibility. Offered in both E26 and GU24 base options, each lamp features five selectable color temperatures and a high 90+ CRI for rich, true-to-life illumination. Ideal for homes, apartments, and light commercial spaces, these lamps make it easy to set the perfect mood without changing products. CEC Title 20 compliant and energy efficient, the Select A19 Series delivers the classic look customers love—backed by the modern performance they expect.

Also known as: 807154832118, 83211, HCO83211

Specifications

Color Rendering Index (CRI): 90
Lumens: 450
Wattage: 6
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color Rendering Index (CRI): 90
Wattage: 6
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 450
Standards: California Title 20
Dimmable: Yes