JC Type Halogen T3 Bulb, 20W, 12V, 2850K

Item #: 2252551

Cat #: 107712

UPC: 807154177127

$ 4.35 EA
Company wide:
26 in stock
JC Type Halogen T3 Bulb, 20W, 12V, 2850K, G4 Base, 300 Lumens, C-8 Filament, 10000 Avg Life, 99 CRI, Dimmable

Overview

JC Type Halogen T3 Bulb, 20W, 12V, 2850K, G4 Base, 300 Lumens, C-8 Filament, 10000 Avg Life, 99 CRI, Dimmable
Also known as: 807154177127, 107712, HCO107712

Specifications

Volts AC: 12
Color Rendering Index (CRI): 99
Lumens: 300
Wattage: 20
Color Temperature: 2850 (Warm White)
Volts AC: 12
Lumens: 300
Color Temperature: 2850 (Warm White)
Color Rendering Index (CRI): 99
Wattage: 20