4FT Emergency Type B T8, 2-Pack

Item #: 2252541

Cat #: 82386

UPC: 807154823864

$ 132.81 EA
Company wide:
163 in stock
Documents & Guides
4FT UL924 Listed Emergency T8 Type B (Ballast Bypass) lamp: 2-Pack; 120-277V, 12/14/16W Selectable Wattage, 1500-2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Medium Bi-Pin (G13) Base, Triac Dimming at 120V. Halco ProLED Emergency Type B T8: Product SKU: 82386, Product Code: T8EM-48FR16-CSBYP-LED-UL924-2PK.

Overview

4FT UL924 Listed Emergency T8 Type B (Ballast Bypass) lamp: 2-Pack; 120-277V, 12/14/16W Selectable Wattage, 1500-2200 Lumens, Selectable Color Temperature: 3000K/3500K/4000K/5000K/6500K, Medium Bi-Pin (G13) Base, Triac Dimming at 120V. Halco ProLED Emergency Type B T8: Product SKU: 82386, Product Code: T8EM-48FR16-CSBYP-LED-UL924-2PK.

Halco’s UL924 Listed Emergency T8 Type B (Ballast Bypass) lamp operates as a dual-function lamp. In normal mode, each size (2’ and 4’ lengths) offers 5 field-selectable color temperatures (3000K/3500K/4000K/5000K/6500K) and 3 power/lumen levels. This lamp can also be dimmed in normal mode. In emergency mode, the T8 lamp with integral lithium class battery produces 500 lumens. It’s true UL 924 listing ensures the lamp provides emergency illumination for at least 90 minutes. Halco’s Emergency T8 Type B lamp provides the simplest, and most hassle-free way to meet Life Safety lighting standards without the expense of a separate emergency fixture.

Also known as: 807154823864, 82386, HCO82386

Specifications

Length: 4 ft, 48 in
Wattage: 16
Type: Emergency Backup, Ballast Bypass (Type B)
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Type: Emergency Backup, Ballast Bypass (Type B)
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Wattage: 16
Light Technology: LED
Color Temperature: Selectable, 3000 to 6500 (Warm to Cool White)