LED HID Filament Lamp, 5000K

Item #: 2252526

Cat #: 84903

UPC: 807154849031

$ 97.02 EA
Company wide:
41 in stock
Documents & Guides
LED HID Filament Lamp: ED28 Bulb; Selectable Wattage: 30W-38W-45W, Lumens: 5100/6460/7650 (320W HID Equiv.), 5000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84903, Product Code: HILED45S-850-EX39.

Overview

LED HID Filament Lamp: ED28 Bulb; Selectable Wattage: 30W-38W-45W, Lumens: 5100/6460/7650 (320W HID Equiv.), 5000K CCT, EX39/E39 Mogul Base. Halco Product Code: 84903, Product Code: HILED45S-850-EX39.

Halco’s LED HID Filament Lamp Series offers a powerful, cost-effective solution for replacing traditional HID (High Intensity Discharge) lamps. These high-performance lamps combine energy efficiency and long-life of LED technology to provide immediate savings. With an optimized lamp size and superior light distribution, the LED HID Filament Lamps deliver the look and feel of traditional HID lamps. Powered by cutting-edge, high-power LED filament technology housed in a durable full-glass bulb, these versatile lamps are a reliable solution for both indoor and outdoor applications.

Also known as: 807154849031, 84903, HCO84903

Specifications

Wattage: 38, 45, 30, Selectable
Lumens: 5550, 8200, 7000, Selectable
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Dimmable: No
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Wattage: 38, 45, 30, Selectable
Color Temperature: 5000 (Bright White)
Shape: ED28 (Elliptical Dimple)
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 5550, 8200, 7000, Selectable
Base: Mogul Screw (E39), Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 80
Type: Ballast Bypass (Type B)