23W T2 SPIRAL 4100K MED PROLUME

Item #: 2252525

Cat #: 45077

UPC: 807154450770

Company wide:
0 in stock
23W T2 SPIRAL 4100K MED *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

23W T2 SPIRAL 4100K MED *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 807154450770, 45077, HCO45077

Specifications

Color Temperature: 4100 (Cool White)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: EL/mDT (Twister)
Lumens: 1600
Light Technology: Fluorescent
Color Temperature: 4100 (Cool White)
Wattage: 23
Volts AC: 120
Lumens: 1600
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Shape: EL/mDT (Twister)
Light Technology: Fluorescent