LED HID Filament Lamp, 5000K

Item #: 2252519

Cat #: 84897

UPC:

$ 42.18 EA
Company wide:
240 in stock
Documents & Guides
LED HID Filament Lamp: ED17 Bulb; Selectable Wattage: 15W, Lumens: 2700 (50W HID Equiv.), 5000K CCT, 80 CRI, E26 Medium Base. Halco Product Code: 84897, Product Code: HiLED15-850-E26.

Overview

LED HID Filament Lamp: ED17 Bulb; Selectable Wattage: 15W, Lumens: 2700 (50W HID Equiv.), 5000K CCT, 80 CRI, E26 Medium Base. Halco Product Code: 84897, Product Code: HiLED15-850-E26.

Halco’s LED HID Filament Lamp Series offers a powerful, cost-effective solution for replacing traditional HID (High Intensity Discharge) lamps. These high-performance lamps combine energy efficiency and long-life of LED technology to provide immediate savings. With an optimized lamp size and superior light distribution, the LED HID Filament Lamps deliver the look and feel of traditional HID lamps. Powered by cutting-edge, high-power LED filament technology housed in a durable full-glass bulb, these versatile lamps are a reliable solution for both indoor and outdoor applications.

Also known as: 84897, HCO84897

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Wattage: 15
Shape: ED17 (Elliptical Dimple)
Color Rendering Index (CRI): 80
Lumens: 2700
Type: LED/HID, LED Retrofit
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Wattage: 15
Color Rendering Index (CRI): 80
Type: LED/HID, LED Retrofit
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: ED17 (Elliptical Dimple)
Lumens: 2700
Dimmable: No