13W BR40 LED Lamp, 27-50K

Item #: 2252513

Cat #: 83222

UPC: 807154832224

$ 8.59 EA
Company wide:
4 in stock
Documents & Guides
13 Watt LED (90W Equiv) BR40 Lamp, 1100 Lumens, Color Selectable 2700K-5000K, Dimmable, T20

Overview

13 Watt LED (90W Equiv) BR40 Lamp, 1100 Lumens, Color Selectable 2700K-5000K, Dimmable, T20
Also known as: 807154832224, 83222, HCO83222

Specifications

Wattage: 13
Lumens: 1100
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 13
Standards: California Title 20
Dimmable: Yes
Lumens: 1100
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)