13W PAR38 LED Lamp, 27-50K

Item #: 2252508

Cat #: 83219

UPC: 807154832194

$ 11.12 EA
Company wide:
186 in stock
Documents & Guides
13 Watt LED (90W Equiv) PAR38 Lamp, 1200 Lumens, Color Selectable 2700K-5000K, Dimmable, T20

Overview

13 Watt LED (90W Equiv) PAR38 Lamp, 1200 Lumens, Color Selectable 2700K-5000K, Dimmable, T20
Also known as: 807154832194, 83219, HCO83219

Specifications

Wattage: 13
Lumens: 1200
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 13
Standards: California Title 20
Dimmable: Yes
Lumens: 1200
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)