31W T8 U-Bend Fluorescent Lamp, 35K

Item #: 2252507

Cat #: 30302

UPC: 807154303021

$ 17.15 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent 1-and-5-8in U-Bend FB31 T8 Tube 22.6in Len 31W 3500K Medium Bi-Pin Base Instant-Rapid Start Non-Dimmable 2750 Lumens Avg Life 24000 hrs *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent 1-and-5-8in U-Bend FB31 T8 Tube 22.6in Len 31W 3500K Medium Bi-Pin Base Instant-Rapid Start Non-Dimmable 2750 Lumens Avg Life 24000 hrs *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 807154303021, 30302, HCO30302

Specifications

Wattage: 31
Lumens: 2750
Color Temperature: 3500 (Neutral White)
Length: 22.600 in
Light Technology: Fluorescent
Dimmable: No
Wattage: 31
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Lumens: 2750
Length: 22.600 in
Dimmable: No