10W PAR30 LED Lamp, 27-50K

Item #: 2252506

Cat #: 83218

UPC: 807154832187

$ 8.31 EA
Company wide:
239 in stock
Documents & Guides
10 Watt LED (75W Equiv) PAR30 Lamp, 850 Lumens, Color Selectable 2700K-5000K, Dimmable, T20

Overview

10 Watt LED (75W Equiv) PAR30 Lamp, 850 Lumens, Color Selectable 2700K-5000K, Dimmable, T20
Also known as: 807154832187, 83218, HCO83218

Specifications

Wattage: 10
Lumens: 850
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Wattage: 10
Standards: California Title 20
Dimmable: Yes
Lumens: 850
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)