7W PAR20 LED Lamp, 27-50K

Item #: 2252501

Cat #: 83217

UPC: 807154832170

$ 5.14 EA
Company wide:
154 in stock
Documents & Guides
7 Watt LED (50W Equiv) PAR20 Lamp, 550 Lumens, Color Selectable 2700K-5000K, Dimmable, T20

Overview

7 Watt LED (50W Equiv) PAR20 Lamp, 550 Lumens, Color Selectable 2700K-5000K, Dimmable, T20
Also known as: 807154832170, 83217, HCO83217

Specifications

Lumens: 550
Wattage: 7
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Lumens: 550
Standards: California Title 20
Dimmable: Yes
Wattage: 7
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)