SAL2-1-LS-CS-T35X-U-BZ SEKTOR AREA LIGHT G2 LUMEN SELECTABLE (8400-11200-14000) CCT SELECTABLE (3000

Item #: 2252500

Cat #: 25400

UPC: 807154254002

$ 225.20 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
SAL2-1-LS-CS-T35X-U-BZ SEKTOR AREA LIGHT G2 LUMEN SELECTABLE (8400-11200-14000) CCT SELECTABLE (3000K-4000K-5000K) 120-277VAC BRONZE 3-PIN RECEPTACLE WITH SHORTING CAP

Overview

SAL2-1-LS-CS-T35X-U-BZ SEKTOR AREA LIGHT G2 LUMEN SELECTABLE (8400-11200-14000) CCT SELECTABLE (3000K-4000K-5000K) 120-277VAC BRONZE 3-PIN RECEPTACLE WITH SHORTING CAP
Also known as: 807154254002, 25400, HCO25400

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Color: Bronze
Light Technology: LED
Lumens: Selectable
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Light Technology: LED
Volts AC Range: 120 - 277
Color: Bronze
Lumens: Selectable