Standby Generator, 22kW, 1PH, 200A, 240VAC, with Transfer Switch | Cellular

Item #: 2252483

Cat #: 7325

UPC: 696471104738

$ 7864.18 EA
Company wide:
16 in stock
Documents & Guides
Standby Generator, 22 kW, 1-Phase, 200 Amp, 240 Volt AC, with Transfer Switch | Cellular

Overview

Standby Generator, 22 kW, 1-Phase, 200 Amp, 240 Volt AC, with Transfer Switch | Cellular

A Generac standby generator protects your home and gives you peace of mind. When the power fails, you'll be ready. With automatic operation and 24/7/365 support from our Wisconsin headquarters, a Generac backup generator gives you added protection in an increasingly uncertain world.

Also known as: 696471104738, 7325, GPS7325

Specifications

Amps: 200
Type: Standby, Generator
Volts AC: 240
Wattage: 22 kw
Amps: 200
Volts AC: 240
Type: Standby, Generator
Wattage: 22 kw