Mighty-Seal Jacketed 3/8" PVC MC/TECK Cable Connector

Item #: 2252326

Cat #: 595-DCI2

UPC: 781747165954

$ 32.86 EA
Company wide:
486 in stock
Documents & Guides
Mighty-Seal Jacketed 3/8 Inch PVC MC/TECK Cable Connector, Zinc Die Cast with Insulated Throat, Raintight and Concrete Tight

Overview

Mighty-Seal Jacketed 3/8 Inch PVC MC/TECK Cable Connector, Zinc Die Cast with Insulated Throat, Raintight and Concrete Tight

Time Saver: Ideal for Parking Decks/Lot Cable, or Teck cable to box or enclosure.

Also known as: 781747165954, 595-DCI2, BRD595DCI2

Specifications

Diameter: 3/8 in
Diameter Range: 0.500 - 0.610 in
Material: Zinc Die Cast
Insulation: Yes
Diameter: 3/8 in
Material: Zinc Die Cast
Diameter Range: 0.500 - 0.610 in
Insulation: Yes