All in One, House Panel, 400A, 120/240VAC, 1PH, NEMA 3R, No Bypass, UG Feed, 8 Space, PON

Item #: 2252282

Cat #: MBRE08B400

UPC: 786687099055

$ 2283.24 EA
Company wide:
61 in stock
Documents & Guides
House Panel, 400 Amp, BR Type, No Bypass, NEMA 3R, Underground, 22 kAIC, Lug Landings for Compression (Lugs Not Included), (2) CSR2200N, 8 Spaces, PON, FTL, Surface Mounting, 120/240 Volt AC, Single-Phase ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.**** This will need M400BPK:MANUAL BYPASS KIT if installed in PGE area.

Overview

House Panel, 400 Amp, BR Type, No Bypass, NEMA 3R, Underground, 22 kAIC, Lug Landings for Compression (Lugs Not Included), (2) CSR2200N, 8 Spaces, PON, FTL, Surface Mounting, 120/240 Volt AC, Single-Phase ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.**** This will need M400BPK:MANUAL BYPASS KIT if installed in PGE area.

Eaton's House Panel offers fast, easy and safe installation. These 400A units are ideal for larger homes that require meter breakers. Available in CH and BR styles, these service entrance devices consist of a meter socket and a distribution section. In response to contractor feedback, these panels have been redesigned with a focus on flexibility, simplified wiring, and an overall ease of installation. All units come standard with a 22 kAIC main breaker.

Also known as: 786687099055, MBRE08B400, CUTMBRE08B400

Specifications

Amps: 400
Type: House Panel
Volts AC: 120/240
Spaces: 8
IP/NEMA Rating: NEMA 3R
Amps: 400
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Type: House Panel
Spaces: 8