
4" LED Downlight, 27-50K, White
Item #: 2252238
Cat #: KT-LED8RD-4CB-9CSF-DIM
UPC: 843654140711
Company wide:
126
in stock
Documents & Guides
4" Baffled Circular LED Residential Retrofit feat. Color Select, 8W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included
Overview
4" Baffled Circular LED Residential Retrofit feat. Color Select, 8W, 2700/3000/3500/4000/5000K, 90CRI, TRIAC Dimming, E26 Adapter Included
Also known as: 843654140711, KT-LED8RD-4CB-9CSF-DIM, KEYKTLED8RD4CB9CSF
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color: | White |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 8 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Color Rendering Index (CRI): | 90 |
| Light Technology: | LED |
| Color: | White |
| Wattage: | 8 |
| Dimmable: | Yes |