Hef-T-Bracket Lrg 22in.

Item #: 2252086

Cat #: 230-B3L

UPC:

$ 170.06 EA
Company wide:
0 in stock
Documents & Guides
230-B3L Hef-T-Bracket – Large, 22in. 500lbs, without hinge

Overview

230-B3L Hef-T-Bracket – Large, 22in. 500lbs, without hinge
Also known as: 230-B3L, DIV230B3L

Specifications

Size: 22 in
Size: 22 in