4" Extended Terminal Adapter, PVC, Gray

Item #: 2252039

Cat #: 4PEXTA

UPC:

Company wide:
0 in stock
Documents & Guides
4 Inch Extended Terminal Adapter, 7.5 Inch Overall Length, Schedule 80 PVC, Gray

Overview

4 Inch Extended Terminal Adapter, 7.5 Inch Overall Length, Schedule 80 PVC, Gray
Also known as: 4PEXTA

Specifications

Size: 4 in
Type: Schedule 80
Size: 4 in
Type: Schedule 80